Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANGLED ENTRY JACK SHIELDED RJ45

  • Mfr # 2170668-1

  • Zoro # G401033826


product price: $8.99
/ea
Sold in multiples of 9 for $80.91

Key Features

Shielded
Yes
Number of Positions
8
Panel Ground Location
Top
Contact Current Rating (Max)
1.5 A
Number of Contacts Loaded
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170668-1
Zoro #
G401033826
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.12 in
Contact Mating Area Plating Material Thickness
30µin
Connector Height
1.015 in

Details

Shielded
Yes
Number of Positions
8
Panel Ground Location
Top
Contact Current Rating (Max)
1.5 A
Number of Contacts Loaded
8
Connector Contact Density
Standard
Connector Style
Jack
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Phosphor Bronze
Operating Temperature Range
-40 to 185°F
Entry Location
Side
Number of Panel Ground Tabs
2
Number of PCB Ground Tabs
2
Shield Material
Copper Alloy
Modular Jack & Plug Interface Type
RJ45
Connectors & Connector Components Type
Connector
Connector Mounting Type
Board Mount
Status Indicator
None
Termination Method to Printed Circuit Board
Through Hole - Solder
Circuit Application
Signal
Port Matrix Configuration
1 x 1
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Grounding Options
PCB and Panel Ground
Housing Material
High Temperature Thermoplastic
Keyed
No
Contact Mating Area Plating Material
Gold
Port Configuration
Single Port
Housing Color
Black
PCB Mount Orientation
Right Angle
PCB Contact Termination Area Plating Material
Tin
Performance Category
Cat 6
Centerline (Pitch)
.04 in
Latch Orientation
Inverted - Latch Up
Profile
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.