Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ansi Street Light Rot Dim Rec 49.22Mm 5Pos 105C 2213627-3

Ansi Street Light Rot Dim Rec 49.22Mm 5Pos 105C (Discontinued)

  • Mfr # 2213627-3
  • Zoro # G005789495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213627-3
Zoro #
G005789495
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
18 AWG
Length
12 in
Max. Single Wire Size
14 AWG
Contact Plating Thickness
0.76 µm
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Glass-Filled PBT
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power, Signal
Current
15 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Connector Type
Receptacle
Contact Finish
Matte Gold Plated
Features
Circuit Identification Feature; Stamped and Formed; UV Exposure Rated
Number of Contacts
5
Terminal Type
Crimp
Max. Temp.
85°C
Current Rating
15 A
Connector Terminates To
Wire & Cable
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.