
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205116-1
Zoro #
G305948462
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Length
0.908 in
Details
Item
Connector Contact
Contact Material
Copper
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.