Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASE43R04=4P3T AUTOSLIDE

  • Mfr # 2-1825010-7

  • Zoro # G000966938


product price: $30.55
/ea
Sold in multiples of 4 for $122.20

Key Features

Length
1.1 in
Width
.2902 in
Actuator Length
.1098 in
UL Flammability Rating
UL 94V-0
Actuator Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825010-7
Zoro #
G000966938
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.1 in
Width
.2902 in
Actuator Length
.1098 in
PCB Tail Length
.16 in

Details

UL Flammability Rating
UL 94V-0
Actuator Color
Natural
Actuator Material
Nylon
Threaded Case
Without
Switch Style
Auto-Insertable
Termination Type
PC
Actuator Style
Extended, Side
Configuration (Pole-Throw)
Four Pole - Three Throw
Terminal Configuration
Standard
PCB Mount Retention
Without
Grade
Telecom
Switch Contact Plating Material
Silver
Stamped Marking
With
Mounting Angle
Right Angle
Contact Base Material
Copper Alloy
Mounting Type
Through Hole
Number of Actuators
Single
Contact Current Rating
.3 A
Number of Positions
3
Product Type
Switch
Actuator Travel
.11 in
Switch Type
Slide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.