Zoro Homepage

Assembly Free Hanging Plug SLC 2 pos

  • Mfr # 2106135-2

  • Zoro # G601037860


product price: $3.15
/ea
Sold in multiples of 27 for $85.05

Key Features

Type
Plug
Color
Black
Insulation Material
Polycarbonate
Max. Voltage
400V AC/DC
Maximum Voltage
400 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106135-2
Zoro #
G601037860
UPC #
-
Country of Origin
China

Dimensions

Width
0.567 in
Height
6.02 mm
Length
25 mm

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Polycarbonate
Max. Voltage
400V AC/DC
Maximum Voltage
400 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Connector Type
Plug
Wire Type
Discrete
Features
Circuit Identification Feature; Sealable
Max. Temp.
105°C
Current Rating
5 A
Contact Type
Socket
IP Rating
IP7
Number of Rows
1
Hole Center to Center
3.5 mm
Number of Contacts
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.