
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120943-2
Zoro #
G201048952
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.5 to 1.25 µm
Details
Item
Connector Assembly
Number of Contacts
4
Color
Gray
Insulation Material
Glass-Filled Polyester
Maximum Voltage
250 V AC/DC
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E28476
Max. Voltage
250V AC/DC
Material
Glass-Filled Polyester
Application
Power
Max. Temp.
125°C
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Contact Type
Socket
Number of Rows
1
Contact Finish
Noble Metal Plated
Current Rating
16 A
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.