Zoro Homepage
This item is Discontinued.
Te Connectivity ASSY. 0.00076MIN AU 4.00 TAIL 1658912-3

ASSY. 0.00076MIN AU 4.00 TAIL (Discontinued)

  • Mfr # 1658912-3
  • Zoro # G901067123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658912-3
Zoro #
G901067123
UPC #
-
Country of Origin
China

Details

Item
Socket
Features
With Center Post
For Use With
Printed Circuit Board
Color
Black
Material
High Temperature Thermoplastic
Number of Rows
2
Flammability Rating
UL 94 V-0
Hole Center to Center
1 mm
Contact Finish
Gold Plated; Matte Tin over Nickel
Connection Material
Copper Alloy
Number of Contacts
240

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.