Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY 120 POS PC104 PLUS

  • Mfr # 1375798-1

  • Zoro # G301040948


product price: $32.65
/ea
Sold in multiples of 2 for $65.30

Key Features

Max. Temp.
105°C
Features
With Board Standoff
Material
Nylon
Color
Black
Number of Contacts
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1375798-1
Zoro #
G301040948
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Features
With Board Standoff
Material
Nylon
Color
Black
Number of Contacts
120
Connection Material
Phosphor Bronze
Current Rating
3 A
Hole Center to Center
2 mm
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.