Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY 240 FBD 3.18 TL 30 AU SN 1-1761024-1

ASSY 240 FBD 3.18 TL 30 AU SN (Discontinued)

  • Mfr # 1-1761024-1
  • Zoro # G401067302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761024-1
Zoro #
G401067302
UPC #
-
Country of Origin
China

Details

Item
Socket
Features
With Center Post
Color
Black
For Use With
Printed Circuit Board
Material
High Temperature Nylon
Number of Contacts
240
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash; Matte Tin over Nickel
Number of Rows
2
Connection Material
Copper Alloy
Hole Center to Center
1 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.