Zoro Homepage

Assy 2x5 MINIPAK HDE seq1

  • Mfr # 1892713-1

  • Zoro # G401067654


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Max. Temp.
105°C
Application
Power
Contact Plating Thickness
1.27 µm
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1892713-1
Zoro #
G401067654
UPC #
-
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Application
Power
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.98 mm
Contact Finish
Matte Gold Plated
Number of Contacts
10
Current Rating
18 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.