
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5553121-1
Zoro #
G401049087
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Color
Black
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature
Finish
Thermoplastic
Max. Temp.
105°C
Material
Thermoplastic
Connector Type
Receptacle
Contact Finish
Gold Plated
Hole Center to Center
2.16 mm
Current Rating
3.5 A
Number of Rows
2
Connection Material
Copper Alloy
Number of Contacts
24
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.