Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY  HDR  RIGHT ANGLE  DUAL ROW  EP2.5 4-1969572-0

ASSY HDR RIGHT ANGLE DUAL ROW EP2.5 (Discontinued)

  • Mfr # 4-1969572-0
  • Zoro # G100939986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1969572-0
Zoro #
G100939986
UPC #
-
Country of Origin
China

Dimensions

Width
0.4 in
Height
0.479 in
Length
52.89 mm

Details

Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
Connection Material
Brass
For Use With
Receptacle Assembly
Connector Type
Header
Max. Temp.
105°C
Material
Nylon
Terminal Type
Through Hole - Solder
Features
Shrouded
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
7.5 A
Number of Contacts
40
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.