Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY HDR VERT GWT BOSSED DUAL ROW  EP2.5 2-1969570-4

ASSY HDR VERT GWT BOSSED DUAL ROW EP2.5 (Discontinued)

  • Mfr # 2-1969570-4
  • Zoro # G100938347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969570-4
Zoro #
G100938347
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.4 in
Height
0.386 in
Max. Single Wire Size
20 AWG
Length
32.89 mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Connector
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
Features
Shrouded
Terminal Type
Through Hole - Solder
Connector Type
Header
Max. Temp.
105°C
Connection Material
Brass
For Use With
Receptacle Assembly
Material
Nylon
Number of Rows
2
Number of Contacts
24
Current Rating
7.5 A
Contact Finish
Tin Plated
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.