Zoro Homepage
This item is Discontinued.
Te Connectivity ASSY NPIO 42CKT RA RECEPTACLE SMT 2308578-2

ASSY NPIO 42CKT RA RECEPTACLE SMT (Discontinued)

  • Mfr # 2308578-2
  • Zoro # G001041627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2308578-2
Zoro #
G001041627
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
80°C
Application
Signal
Number of Contacts
42
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Hole Center to Center
0.5 mm
Connection Material
Copper Alloy
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.