Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY PIN EUROCARD TYPE R LEAD-

  • Mfr # 5650934-5

  • Zoro # G900953281


product price: $5.35
/ea
Sold in multiples of 14 for $74.90

Key Features

Type
Plug
Color
Gray
Insulation Material
Glass-Filled Polymer
Application
Signal
Current
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5650934-5
Zoro #
G900953281
UPC #
-
Country of Origin
China

Dimensions

Height
11.51 mm
Max. Insulation Dia.
0.13 in
Contact Plating Thickness
3.3 µm

Details

Item
Connector
Type
Plug
Color
Gray
Insulation Material
Glass-Filled Polymer
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
Terminal Type
Through Hole - Solder
Connector Type
Plug
Max. Temp.
105°C
Connection Material
Brass
Hole Center to Center
2.54 mm
Material
Glass-Filled Polymer
Number of Rows
3
Contact Type
Pin
Number of Contacts
64
Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.