
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5532433-1
Zoro #
G401043511
UPC #
-
Country of Origin
United States
Dimensions
Height
11.73 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Rows
3
Number of Contacts
75
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.