Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY PIN VERTICAL HDI LEAD-FRE

  • Mfr # 5532433-8

  • Zoro # G801043425


product price: $46.55
/ea
Sold in multiples of 3 for $139.65

Key Features

Max. Temp.
125°C
Application
Signal; High Temperature
Height
11.73 mm
Material
Thermoplastic
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5532433-8
Zoro #
G801043425
UPC #
-
Country of Origin
United States

Dimensions

Height
11.73 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
165
Contact Type
Pin
Terminal Type
Through Hole
Connection Material
Copper Alloy
Number of Rows
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.