Zoro Homepage

ASSY PLUG 36 POS VERT MTG

  • Mfr # 5552232-1

  • Zoro # G400947476


product price: $15.95
/ea
Sold in multiples of 15 for $239.25

Key Features

Type
Plug
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552232-1
Zoro #
G400947476
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Hole Center to Center
2.16 mm
Finish
Thermoplastic
Material
Thermoplastic
Number of Contacts
36
Number of Rows
2
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.