
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552303-1
Zoro #
G400947162
UPC #
-
Country of Origin
China
Dimensions
Max. Insulation Dia.
0.045 in
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Type
Plug
Color
Black
Insulation Material
None
Application
Signal
Current
3.5 A
Maximum Operating Temperature
75 Degrees C
Sub-Category
Connectors
Material
Thermoplastic
Connector Type
Plug
Hole Center to Center
2.16 mm
Connection Material
Copper Alloy
Wire Type
Discrete
Max. Temp.
75°C
Current Rating
3.5 A
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Rows
2
Number of Contacts
64
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.