Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY RCPT ACTION PIN CHAMP-LOK

  • Mfr # 553443-5

  • Zoro # G200952786


product price: $14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Style - Connector
Standard
Color
Black, Natural
Type
Receptacle
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553443-5
Zoro #
G200952786
UPC #
-
Country of Origin
China

Details

Style - Connector
Standard
Color
Black, Natural
Item
Connector
Type
Receptacle
Material
Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.