
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5148295-5
Zoro #
G500947000
UPC #
-
Country of Origin
China
Dimensions
Height
10.49 mm
Details
Item
Connector
Type
Receptacle
Color
Gray
Insulation Material
Glass-Filled Polymer
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polymer
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Connector Type
Receptacle
Max. Temp.
105°C
Contact Type
Socket
Number of Contacts
150
Number of Rows
3
Current Rating
3 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.