Zoro Homepage
This item is Discontinued.
Te Connectivity ASSY RECEPTACLE EUROCARD TYPE 5148360-5

ASSY RECEPTACLE EUROCARD TYPE (Discontinued)

  • Mfr # 5148360-5
  • Zoro # G300947101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5148360-5
Zoro #
G300947101
UPC #
-
Country of Origin
China

Dimensions

Height
10.49 mm

Details

Item
Connector
Type
Receptacle
Color
Gray
Insulation Material
Glass-Filled Polymer
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polymer
Connector Type
Receptacle
Connection Material
Copper Alloy
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Number of Contacts
120
Contact Type
Socket
Current Rating
3 A
Number of Rows
3
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.