Zoro Homepage

ASSY RECEPTACLE EUROCARD TYPE

  • Mfr # 5535070-4

  • Zoro # G400947001


product price: $3.95
/ea
Sold in multiples of 30 for $118.50

Key Features

Current
1 A
Maximum Operating Temperature
125 Degrees C
Application
Signal
Hole Center to Center
2.54 mm
Number of Contacts
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5535070-4
Zoro #
G400947001
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Current
1 A
Maximum Operating Temperature
125 Degrees C
Application
Signal
Hole Center to Center
2.54 mm
Number of Contacts
48
Number of Rows
3
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.