Zoro Homepage
This item is Discontinued.
Te Connectivity ASSY RECPT R.ANGLE HDI LEAD-FR 5532431-1

ASSY RECPT R.ANGLE HDI LEAD-FR (Discontinued)

  • Mfr # 5532431-1
  • Zoro # G001043485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5532431-1
Zoro #
G001043485
UPC #
-
Country of Origin
United States

Dimensions

Height
8.48 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
Connector Terminates To
Printed Circuit Board
Number of Rows
3
Contact Finish
Gold Plated
Number of Contacts
75
Contact Type
Socket
Terminal Type
Through Hole
Current Rating
3 A
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.