Zoro Homepage

ASSY RECPT R.ANGLE HDI LEAD-FR

  • Mfr # 5532903-6

  • Zoro # G601044622


product price: $98.85
/ea
Sold in multiples of 4 for $395.40
Free Shipping & Returns

Key Features

Max. Temp.
125°C
Application
Signal; High Temperature
Height
11.02 mm
Material
Thermoplastic
Terminal Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5532903-6
Zoro #
G601044622
UPC #
-
Country of Origin
United States

Dimensions

Height
11.02 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
4
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Number of Contacts
180
Flammability Rating
UL 94 V-0
Current Rating
3 A
Terminal Type
Through Hole
Contact Type
Socket
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.