Zoro Homepage

ASSY SMT BATTERY CONN

  • Mfr # 796136-1

  • Zoro # G501048621


product price: $2.25
/ea
Sold in multiples of 400 for $900.00

Key Features

Mounting Angle
Horizontal
Mounting Holes
Without
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Connector System
Board-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796136-1
Zoro #
G501048621
UPC #
-
Country of Origin
China

Dimensions

Battery Dimensions
32.31 x 19.05 x 6.02
Battery Size
CR2032

Details

Mounting Angle
Horizontal
Mounting Holes
Without
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Connector System
Board-to-Board
Battery Holder Material
LCP
Contact Current Rating (Max)
7A
Housing Material
LCP
Contact Mating Area Plating Material
Tin
Circuit Application
Signal
Housing Color
Natural
Battery Holder Color
Natural
For Battery Type
CR2032
Number of Positions
2
Battery Holder Type
Coin Cell
Operating Temperature Range
-30 to 70 °C
PCB Mount Retention
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.