Zoro Homepage
This item is Discontinued.
Te Connectivity AssyMINIPAKHDL25s8pRAplugScrew 1-1892786-8

AssyMINIPAKHDL25s8pRAplugScrew (Discontinued)

  • Mfr # 1-1892786-8
  • Zoro # G300945626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1892786-8
Zoro #
G300945626
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Header
Application
Power, Signal
Current
858 A
Maximum Operating Temperature
125 Degrees C
Hole Center to Center
2.79 mm; 2.03 mm
Max. Temp.
125°C
Current Rating
858 A
Contact Finish
Matte Gold Plated
Number of Contacts
33
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.