Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AssyMinipakHDL6p15s6pRArecptbrdlock 1-1926721-6

AssyMinipakHDL6p15s6pRArecptbrdlock (Discontinued)

  • Mfr # 1-1926721-6
  • Zoro # G101040759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1926721-6
Zoro #
G101040759
UPC #
-
Country of Origin
China

Dimensions

Length
55.12 mm
Width
1.44 in
Height
8 mm
Contact Plating Thickness
0.76 µm

Details

Item
Receptacle
For Use With
Plug Housing
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Standards
CSA; UL E28476; UL Recognized
Color
Black
Material
Thermoplastic
Number of Rows
5
Number of Contacts
87
Contact Type
Socket
Hole Center to Center
2.75 mm; 2 mm
Connection Material
Copper Alloy, Phosphor Bronze
Terminal Type
Through Hole - Press-Fit; Through Hole - Solder
Contact Finish
Gold Plated
Current Rating
16 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.