Zoro Homepage

Asy Pin Quadrax

  • Mfr # 1445692-3

  • Zoro # G905948923


product price: $74.29
/ea

Key Features

Maximum Wire Size
24 AWG
Stud Size
#8
Contact Material
Copper
Length
1.235 in
Contact Finish
Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445692-3
Zoro #
G905948923
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
24 AWG
Stud Size
#8
Length
1.235 in

Details

Item
Connector Contact
Contact Material
Copper
Contact Finish
Gold Plated
Contact Type
Pin
For Use With
Quadrax Rectangular Connectors
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.