
Asy Plg 5 P 0 D Key Col 2.7-3.9 Blk Blk
Mfr # 1877845-3
Zoro # G505927908
product price: $20.15
/eaSold in multiples of 10 for $201.50
Key Features
Insulated
Yes
Overall Length
1.38 in
Material
PPSU
Color
Black
Type
Plug, Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1877845-3
Zoro #
G505927908
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.38 in
Details
Insulated
Yes
Material
PPSU
Color
Black
Type
Plug, Pin
Item
Connector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.