Zoro Homepage

Asy Plg 5 P 0 D Key Col 2.7-3.9 Gry Gry

  • Mfr # 1877845-9

  • Zoro # G405927787


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insulated
Yes
Color
Gray
Material
PPSU
Type
Plug, Pin
Overall Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877845-9
Zoro #
G405927787
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.38 in

Details

Insulated
Yes
Color
Gray
Material
PPSU
Type
Plug, Pin
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.