
Asy Plg 6 P 0 D Key Col 4.0-5.2 Gry Gry
Mfr # 1877846-8
Zoro # G005927774
product price: $16.19
/eaSold in multiples of 10 for $161.90
Key Features
Insulated
Yes
Overall Length
1.38 in
Type
Plug, Pin
Material
PPSU
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1877846-8
Zoro #
G005927774
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.38 in
Details
Insulated
Yes
Type
Plug, Pin
Material
PPSU
Item
Connector
Color
Gray
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.