Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Asy Plg 7 P 80 D Key Col 2.7-3.9 Gry Gry 1-1877847-2

Asy Plg 7 P 80 D Key Col 2.7-3.9 Gry Gry (Discontinued)

  • Mfr # 1-1877847-2
  • Zoro # G005783592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1877847-2
Zoro #
G005783592
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
2.7 mm2
Length
35.15 mm
Max. Single Wire Size
3.9 mm2
Maximum Single Wire Size
11 AWG
Minimum Single Wire Size
13 AWG

Details

Item
Connector
Type
Plug
Color
Gray
Insulation Material
Polyphenylsulfone
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Maximum Operating Temperature
170 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyphenylsulfone
Number of Contacts
7
Connector Type
Plug
Max. Temp.
170°C
Contact Type
Pin
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.