
ATX PWR CONN 18 POS
Mfr # 4-1775099-6
Zoro # G401068811
product price: $0.76
/eaSold in multiples of 360 for $273.60
Key Features
Max. Voltage
176V DC; 250V AC
Max. Temp.
85°C
Application
Power
Color
Ivory
Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1775099-6
Zoro #
G401068811
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Connector
Max. Voltage
176V DC; 250V AC
Max. Temp.
85°C
Application
Power
Color
Ivory
Material
Polyamide
Flammability Rating
UL 94 V-0
Number of Contacts
18
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Current Rating
9 A
Terminal Type
Through Hole - Solder
Hole Center to Center
4.2 mm
Contact Finish
Tin Plated
Connector Type
Receptacle
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.