Automotive Connectors 12Pos, Amp Mcp1.5K, Rec Hsg, Assy

  • Mfr # 1-1703639-1

  • Zoro # G205788908


product price:  $3.15
/ea
Sold in multiples of 28 for $88.20

Key Features

Color
Black
Number of Rows
2
Maximum Voltage
42 V DC
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1703639-1
Zoro #
G205788908
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.012 in
Height
1.23 in
Length
54.1 mm

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Voltage
42 V DC
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
V-0
IP Rating
IP67
Material
Glass-Filled PBT
Max. Temp.
140°C
Features
Terminal Position Assurance
Max. Voltage
42V DC
Number of Contacts
12
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.