
Automotive Connectors 18Pos Amp Mcp1.5K Rec Hsg Assy (Discontinued)
- Mfr # 1-1563759-1
- Zoro # G705786121
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1563759-1
Zoro #
G705786121
UPC #
-
Country of Origin
China
Dimensions
Width
1.012 in
Height
1.23 in
Length
67.2 mm
Details
Color
Black
Number of Rows
2
Maximum Voltage
42 V DC
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Max. Temp.
140°C
Number of Contacts
18
Max. Voltage
42V DC
IP Rating
IP67
Features
Terminal Position Assurance
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.