This item is Discontinued.

Te Connectivity Automotive Connectors 1X6 Sealed Assy W/ Cpa 6 Clsd 1-1438153-3

Automotive Connectors 1X6 Sealed Assy W/ Cpa 6 Clsd (Discontinued)

  • Mfr # 1-1438153-3
  • Zoro # G505785355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1438153-3
Zoro #
G505785355
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.965 in
Height
19.6 mm
Length
31.4 mm

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
125 Degrees C
Application
Signal
Material
Glass-Filled Polyamide
Hole Center to Center
2.54 mm
Number of Contacts
6
Features
Sealable; Terminal Position Assurance
IP Rating
IP67
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.