Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Connectors 24P Hybrid Header Assy, Key A

  • Mfr # 1-2288242-1

  • Zoro # G905786938


product price: $4.19
/ea
Sold in multiples of 35 for $146.65

Key Features

Color
Black
Application
Power, Signal
Width
1.39 in
Maximum Operating Temperature
100 Degrees C
Length
63.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2288242-1
Zoro #
G905786938
UPC #
-
Country of Origin
United States

Dimensions

Width
1.39 in
Length
63.16 mm

Details

Item
Hybrid Header
Color
Black
Application
Power, Signal
Maximum Operating Temperature
100 Degrees C
Number of Rows
2
Terminal Type
Press-Fit/Compliant Pin
Max. Temp.
100°C
Number of Contacts
24
Features
Hybrid Header
Hole Center to Center
6.05 mm; 2.54 mm
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.