
Automotive Connectors 3Pos, Amp Mcp1.5K, Rec Hsg, Assy (Discontinued)
- Mfr # 1823679-1
- Zoro # G605791058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1823679-1
Zoro #
G605791058
UPC #
-
Country of Origin
China
Dimensions
Width
1.236 in
Height
0.768 in
Details
Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Voltage
12 V DC
Maximum Operating Temperature
130 Degrees C
Material
PBT
Features
Terminal Position Assurance
Max. Temp.
130°C
Number of Contacts
3
Max. Voltage
12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.