This item is Discontinued.

Te Connectivity Automotive Connectors 4P Mcon-1.2 Rec Hsg Assembly 1-1670918-1

This item is Discontinued.

Te Connectivity

Automotive Connectors 4P Mcon-1.2 Rec Hsg Assembly (Discontinued)

Mfr # 1-1670918-1
Zoro # G305789102
Country of Origin Hungary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-1670918-1
Zoro #
G305789102
UPC #
-
Country of Origin
Hungary

Dimensions

Width
1.043 in
Height
0.65 in
Length
24.7 mm

Details

Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Voltage
12 V DC
Maximum Operating Temperature
130 Degrees C
Material
Glass-Filled Polyamide
IP Rating
IP6K9K
Number of Contacts
4
Features
Connector Position Assurance Capable
Max. Voltage
12V DC
Hole Center to Center
4 mm
Max. Temp.
130°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.