Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Automotive Connectors 4Pos, Tab 2.8X0 .8, Tab Hsg, Assy 1-1703818-1

Automotive Connectors 4Pos, Tab 2.8X0 .8, Tab Hsg, Assy (Discontinued)

  • Mfr # 1-1703818-1
  • Zoro # G805788858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1703818-1
Zoro #
G805788858
UPC #
-
Country of Origin
Germany

Dimensions

Length
29.1 mm
Width
1.8937 in
Height
1.062 in

Details

Color
Black
Number of Rows
2
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Max. Temp.
140°C
Number of Contacts
4
Hole Center to Center
6 mm
Features
Terminal Position Assurance
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.