Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Automotive Connectors 5Mm Power Key 4P Plug Hsg Red 1-1376390-2

Automotive Connectors 5Mm Power Key 4P Plug Hsg Red (Discontinued)

  • Mfr # 1-1376390-2
  • Zoro # G905783241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1376390-2
Zoro #
G905783241
UPC #
-
Country of Origin
China

Dimensions

Width
0.638 in
Height
9.6 mm
Length
0.984 in
Max. Single Wire Size
16 AWG
Max. Insulation Dia.
3.1 mm
Min. Single Wire Size
24 AWG
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Housing
Color
Red
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
300 V AC
Current
10 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Application
Power, Signal
Connection Material
Copper Alloy
Max. Temp.
105°C
Number of Contacts
4
Hole Center to Center
5 mm
Contact Type
Socket
For Use With
Receptacle Housing
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
300V AC
Terminal Type
Crimp
Current Rating
10 A
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.