Automotive Connectors 64 Pos. Female Conn. F.Engine

  • Mfr # 1-284272-6

  • Zoro # G105782358


product price: $10.39
/ea
Sold in multiples of 15 for $155.85

Key Features

Color
Black
Maximum Voltage
24 V DC
Maximum Operating Temperature
125 Degrees C
Width
1.516 in
Height
2.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284272-6
Zoro #
G105782358
UPC #
-
Country of Origin
Brazil

Dimensions

Width
1.516 in
Height
2.677 in
Length
88.8 mm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
24 V DC
Maximum Operating Temperature
125 Degrees C
Material
Glass-Filled Polyamide
Hole Center to Center
2.5 mm
Number of Contacts
64
Number of Rows
4
Features
Terminal Position Assurance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.