
Automotive Connectors 8P Mcon-1.2 Recept Housing Assembly
Mfr # 1-1670920-1
Zoro # G205789172
product price: $3.25
/ea
Sold in multiples of 24 for $78.00
Key Features
Color
Black
Number of Rows
1
Maximum Voltage
12 V DC
Maximum Operating Temperature
130 Degrees C
Material
Glass-Filled Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1670920-1
Zoro #
G205789172
UPC #
-
Country of Origin
Hungary
Dimensions
Height
0.65 in
Length
40.7 mm
Width
1.043 in
Details
Color
Black
Number of Rows
1
Maximum Voltage
12 V DC
Maximum Operating Temperature
130 Degrees C
Material
Glass-Filled Polyamide
IP Rating
IP6K9K
Hole Center to Center
4 mm
Max. Temp.
130°C
Number of Contacts
8
Max. Voltage
12V DC
Features
Connector Position Assurance Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.