Zoro Homepage

Automotive Connectors 9P 2Tab Plug Purple Connector Housing

  • Mfr # 1-967626-5

  • Zoro # G205786256


product price: $1.49
/ea
Sold in multiples of 55 for $81.95

Key Features

Number of Rows
3
Maximum Voltage
28 V DC
Maximum Operating Temperature
120 Degrees C
Width
1.396 in
Height
1.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-967626-5
Zoro #
G205786256
UPC #
-
Country of Origin
Hungary

Dimensions

Width
1.396 in
Height
1.205 in
Length
22.5 mm

Details

Item
Wire Connector
Number of Rows
3
Maximum Voltage
28 V DC
Maximum Operating Temperature
120 Degrees C
Material
Glass-Filled Polyamide
Number of Contacts
9
Max. Voltage
28V DC
Max. Temp.
120°C
Hole Center to Center
5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.