
Automotive Connectors 9P 2Tab Plug Yellow Connector Housing
Mfr # 1-967626-1
Zoro # G105786318
product price: $1.79
/eaSold in multiples of 49 for $87.71
Key Features
Color
Yellow
Number of Rows
3
Maximum Voltage
28 V DC
Maximum Operating Temperature
120 Degrees C
Material
Glass-Filled Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-967626-1
Zoro #
G105786318
UPC #
-
Country of Origin
Morocco
Dimensions
Length
22.5 mm
Width
1.396 in
Height
1.205 in
Details
Item
Wire Connector
Color
Yellow
Number of Rows
3
Maximum Voltage
28 V DC
Maximum Operating Temperature
120 Degrees C
Material
Glass-Filled Polyamide
Hole Center to Center
5 mm
Max. Temp.
120°C
Max. Voltage
28V DC
Number of Contacts
9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.