Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Connectors Cable Seal, Size B, Hva280-3Pm

  • Mfr # 2103188-2

  • Zoro # G805789480


product price: $1.49
/ea
Sold in multiples of 150 for $223.50

Key Features

Color
Green
Insulation Material
Silicone
Maximum Operating Temperature
130 Degrees C
Material
Silicone
Max. Insulation Dia.
0.342 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103188-2
Zoro #
G805789480
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.342 in

Details

Item
Wire Connector
Color
Green
Insulation Material
Silicone
Maximum Operating Temperature
130 Degrees C
Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.