This item is Discontinued.

Te Connectivity Automotive Connectors Dli Rec Contact Reel Of 8000 1-170291-1

Automotive Connectors Dli Rec Contact Reel Of 8000 (Discontinued)

  • Mfr # 1-170291-1
  • Zoro # G005788894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-170291-1
Zoro #
G005788894
UPC #
-
Country of Origin
Japan

Dimensions

Max. Insulation Dia.
0.095 in
Min. Single Wire Size
0.5 mm2
Max. Single Wire Size
0.3 mm2
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Crimp Terminal
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Terminal Type
Crimp
Terminal Finish
Tin Plated
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.