Zoro Homepage

Automotive Connectors Hva280 2P Header Assy, Key A

  • Mfr # 1587975-1

  • Zoro # G705789290


product price: $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Color
Orange
Max. Voltage
600V DC
Maximum Voltage
600 V DC
Application
Power
Current
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1587975-1
Zoro #
G705789290
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.79 in

Details

Item
Power Connector
Color
Orange
Max. Voltage
600V DC
Maximum Voltage
600 V DC
Application
Power
Current
30 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
HB
IP Rating
IP6K9K
Current Rating
30 A
Number of Rows
1
Hole Center to Center
5.2 mm
Features
Hybrid Header; With Locking Interface; Sealable
Number of Contacts
2
Max. Temp.
125°C
Flammability Rating
UL 94 HB
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.