
Automotive Connectors Jpt 3P Assy For Fuel Tps Blk
Mfr # 1-368161-2
Zoro # G905782992
product price:Â $0.91
/ea
Sold in multiples of 200 for $182.00
Key Features
Color
Black
Width
0.561 in
Height
1.2 in
Length
24.4 mm
Material
Glass-Filled Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-368161-2
Zoro #
G905782992
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
0.561 in
Height
1.2 in
Length
24.4 mm
Details
Item
Wire Connector
Color
Black
Material
Glass-Filled Polyamide
Number of Contacts
3
Hole Center to Center
5 mm
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.